Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19.00Mm

  • Mfr # 43750027M

  • Zoro # G1195900


product price: $31.39
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SD-7M-D
Cutter Dia.
19 mm
Tool Construction
Brazed
Shank Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43750027M
Zoro #
G1195900
UPC #
697604433015
Country of Origin
United States

Dimensions

Cutter Dia.
19 mm
Shank Size
6 mm
Overall Length
62 mm
Diameter
0.748 in
Length of Cut
16 mm
Shank Dia.
0.2362 in
Flute Length
0.6299 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SD-7M-D
Tool Construction
Brazed
Cutting Edge Type
Double Cut
Number of Righthand Flutes
30
Shank Type
Straight
Finish
Uncoated
Number of Lefthand Flutes
12
Type
Brazed
Number of Flutes
12 (LH); 30 (RH)
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.