Zoro Homepage

Carbide Bur, 19.00Mm

  • Mfr # 43750030M

  • Zoro # G1195182


product price: $31.79
/ea

Key Features

Cutting Edge Type
Fine
Tool Construction
Brazed
Trade Number
SD-7M-F
Shank Size
6 mm
Flute Length
0.6299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43750030M
Zoro #
G1195182
UPC #
697604433091
Country of Origin
United States

Dimensions

Shank Size
6 mm
Flute Length
0.6299 in
Length of Cut
16 mm
Shank Dia.
0.2362 in
Cutter Dia.
19 mm
Diameter
0.748 in
Overall Length
62 mm

Details

Cutting Edge Type
Fine
Tool Construction
Brazed
Trade Number
SD-7M-F
Number of Flutes
40 (RH)
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Type
Brazed
Number of Righthand Flutes
40
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.