Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19.00Mm

  • Mfr # 46750127M

  • Zoro # G1198667


product price: $62.29
/ea

Key Features

Overall Length
3.3071 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
12 - LH; 30 - RH
Finish
Uncoated
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46750127M
Zoro #
G1198667
UPC #
697604462411
Country of Origin
United States

Dimensions

Overall Length
3.3071 in
Shank Dia.
0.2362 in
End Diameter
0.07 in
Flute Length
1.4961 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
12 - LH; 30 - RH
Finish
Uncoated
Material
Carbide
Decimal Equivalent
0.748 in
Type of Cut
Double Cut
Specifications
SG-15M-D
Shank Type
Straight
Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.