Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 19.00Mm

  • Mfr # 48750027M

  • Zoro # G1167620


product price: $70.75
/ea

Key Features

Shank Type
Straight
Type
Brazed
Flute Length
1.5354 in
Radius
0.23 in
Number of Lefthand Flutes
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48750027M
Zoro #
G1167620
UPC #
697604482174
Country of Origin
United States

Dimensions

Flute Length
1.5354 in
Radius
0.23 in
Shank Dia.
0.2362 in
Diameter
0.748 in
Overall Length
3.3858 in

Details

Shank Type
Straight
Type
Brazed
Number of Lefthand Flutes
12
Included Angle
14°
Cutting Edge Type
Double Cut
Number of Righthand Flutes
30
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.