Zoro Homepage

Carbide Bur, 2.40Mm

  • Mfr # 69020020M

  • Zoro # G1363270


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Shank Type
Straight
Number of Righthand Flutes
12
Flute Length
0.437 in
Shank Dia.
0.1181 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69020020M
Zoro #
G1363270
UPC #
697604690531
Country of Origin
United States

Dimensions

Flute Length
0.437 in
Shank Dia.
0.1181 in
Diameter
0.0945 in
Overall Length
1.4961 in

Details

Shank Type
Straight
Number of Righthand Flutes
12
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Cutting Edge Type
Single
Type
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.