Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 2.40Mm

  • Mfr # 69020027M

  • Zoro # G1361706


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Tool Construction
Solid
Shank Type
Straight
Trade Number
SA-42M-D
Overall Length
38 mm
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69020027M
Zoro #
G1361706
UPC #
697604690616
Country of Origin
United States

Dimensions

Overall Length
38 mm
Shank Dia.
0.1181 in
Flute Length
0.437 in
Diameter
0.0945 in
Cutter Dia.
2.4 mm
Shank Size
3 mm
Length of Cut
11.1 mm

Details

Tool Construction
Solid
Shank Type
Straight
Trade Number
SA-42M-D
Cutting Edge Type
Double Cut
Number of Flutes
5 (LH); 12 (RH)
Finish
Uncoated
Number of Righthand Flutes
12
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Number of Lefthand Flutes
5
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.