Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 2.40Mm

  • Mfr # 69040020M

  • Zoro # G1371129


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Number of Righthand Flutes
12
Diameter
0.0945 in
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69040020M
Zoro #
G1371129
UPC #
697604691019
Country of Origin
United States

Dimensions

Diameter
0.0945 in
Shank Dia.
0.1181 in
Overall Length
1.4961 in
Flute Length
0.437 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Number of Righthand Flutes
12
Shank Type
Straight
Cutting Edge Type
Single
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.