Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 2.40Mm

  • Mfr # 69040030M

  • Zoro # G1369832


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Number of Righthand Flutes
16
Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SC-41M-F
Number of Flutes
16 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69040030M
Zoro #
G1369832
UPC #
697604691170
Country of Origin
United States

Dimensions

Diameter
0.0945 in
Shank Size
3 mm
Shank Dia.
0.1181 in
Overall Length
38 mm
Flute Length
0.437 in
Length of Cut
11.1 mm
Cutter Dia.
2.4 mm

Details

Number of Righthand Flutes
16
Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SC-41M-F
Number of Flutes
16 (RH)
Type
Solid
Material
Carbide
Shank Type
Straight
Tool Construction
Solid
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.