Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 2.40Mm

  • Mfr # 69165027M

  • Zoro # G1342812


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Shank Size
3 mm
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutter Dia.
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69165027M
Zoro #
G1342812
UPC #
697604695499
Country of Origin
United States

Dimensions

Shank Size
3 mm
Cutter Dia.
2.4 mm
Length of Cut
3 mm
Overall Length
38 mm

Details

Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
10°
Number of Flutes
5 (LH); 12 (RH)
Cutting Edge Type
Double Cut
Trade Number
SN-41M-D
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.