Zoro Homepage

Carbide Bur, 25.00Mm

  • Mfr # 29610007M

  • Zoro # G1330407


product price: $56.39
/ea

Key Features

Flute Length
0.8268 in
Diameter
0.9843 in
Number of Lefthand Flutes
14
Number of Righthand Flutes
35
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29610007M
Zoro #
G1330407
UPC #
697604296474
Country of Origin
United States

Dimensions

Flute Length
0.8268 in
Diameter
0.9843 in
Shank Dia.
0.2362 in
Overall Length
2.7559 in

Details

Number of Lefthand Flutes
14
Number of Righthand Flutes
35
Cutting Edge Type
Double Cut
Finish
Uncoated
Shank Type
Straight
Type
Brazed
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.