Zoro Homepage

Carbide Bur, 25.00Mm

  • Mfr # 43100020M

  • Zoro # G1196978


product price: $52.29
/ea

Key Features

Number of Righthand Flutes
35
Flute Length
0.8268 in
Cutting Edge Type
Single
Type
Brazed
Shank Dia.
0.2362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43100020M
Zoro #
G1196978
UPC #
697604430052
Country of Origin
United States

Dimensions

Flute Length
0.8268 in
Shank Dia.
0.2362 in
Overall Length
2.6772 in
Diameter
0.9843 in

Details

Number of Righthand Flutes
35
Cutting Edge Type
Single
Type
Brazed
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.