Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 41125027EM

  • Zoro # G1195106


product price: $12.15
/ea

Key Features

Shank Type
Straight
Finish
Uncoated
Type
Solid
Shank Dia.
0.2362 in
Cutting Edge Type
Double Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41125027EM
Zoro #
G1195106
UPC #
697604410542
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Flute Length
0.5 in
Overall Length
1.9685 in
Diameter
0.1181 in

Details

Shank Type
Straight
Finish
Uncoated
Type
Solid
Cutting Edge Type
Double Cut
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Lefthand Flutes
5
Number of Righthand Flutes
12
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.