Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 43125020M

  • Zoro # G1198518


product price: $12.79
/ea

Key Features

Shank Dia.
0.2362 in
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Number of Flutes
12 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43125020M
Zoro #
G1198518
UPC #
697604430298
Country of Origin
United States

Dimensions

Shank Dia.
0.2362 in
Length of Cut
2.8 mm
Flute Length
0.1102 in
Shank Size
6 mm
Overall Length
50 mm
Diameter
0.1181 in
Cutter Dia.
3 mm

Details

Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Number of Flutes
12 (RH)
Number of Righthand Flutes
12
Trade Number
SD-11M
Cutting Edge Type
Single
Material
Carbide
Shank Type
Straight
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.