
Carbide Bur, 3.00Mm
Mfr # 43125027M
Zoro # G1171732
product price: $12.79
/eaKey Features
Shank Type
Straight
Type
Solid
Flute Length
0.1102 in
Finish
Uncoated
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43125027M
Zoro #
G1171732
UPC #
697604430373
Country of Origin
United States
Dimensions
Flute Length
0.1102 in
Diameter
0.1181 in
Shank Dia.
0.2362 in
Length of Cut
2.8 mm
Overall Length
50 mm
Cutter Dia.
3 mm
Shank Size
6 mm
Details
Shank Type
Straight
Type
Solid
Finish
Uncoated
Tool Construction
Solid
Number of Lefthand Flutes
5
Trade Number
SD-11M-D
Number of Righthand Flutes
12
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Material
Carbide
Number of Flutes
5 (LH); 12 (RH)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.