Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 45125020M

  • Zoro # G1196530


product price: $13.19
/ea

Key Features

Cutting Edge Type
Single
Shank Type
Straight
Flute Length
0.5 in
Overall Length
1.9685 in
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45125020M
Zoro #
G1196530
UPC #
697604450050
Country of Origin
United States

Dimensions

Flute Length
0.5 in
Overall Length
1.9685 in
Diameter
0.1181 in
Shank Dia.
0.2362 in

Details

Cutting Edge Type
Single
Shank Type
Straight
Type
Solid
Number of Righthand Flutes
12
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.