
Carbide Bur, 3.00Mm
Mfr # 69030020L3M
Zoro # G1355622
product price: $8.49
/eaKey Features
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Diameter
0.1181 in
Shank Type
Straight
Type
Solid
Cutting Edge Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69030020L3M
Zoro #
G1355622
UPC #
697604698063
Country of Origin
United States
Dimensions
Diameter
0.1181 in
Flute Length
0.563 in
Overall Length
2.9921 in
Shank Dia.
0.1181 in
Details
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Type
Solid
Cutting Edge Type
Single
Number of Righthand Flutes
12
Material
Carbide
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.