Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69030030M

  • Zoro # G1366177


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Shank Dia.
0.1181 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Overall Length
1.4961 in
Diameter
0.1181 in
Flute Length
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69030030M
Zoro #
G1366177
UPC #
697604690937
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Overall Length
1.4961 in
Diameter
0.1181 in
Flute Length
0.563 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Cutting Edge Type
Fine
Number of Righthand Flutes
20
Type
Solid
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.