Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69050027L3M

  • Zoro # G1303396


product price: $7.85
/ea

Key Features

Cutting Edge Type
Double Cut
Shank Type
Straight
Shank Size
3 mm
Number of Flutes
5 (LH); 12 (RH)
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69050027L3M
Zoro #
G1303396
UPC #
697604698124
Country of Origin
United States

Dimensions

Shank Size
3 mm
Flute Length
0.1102 in
Diameter
0.1181 in
Length of Cut
2.8 mm
Cutter Dia.
3 mm
Shank Dia.
0.1181 in
Overall Length
76 mm

Details

Cutting Edge Type
Double Cut
Shank Type
Straight
Number of Flutes
5 (LH); 12 (RH)
Tool Construction
Solid
Number of Lefthand Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
12
Trade Number
SD-42L76M-D
Material
Carbide
Finish
Uncoated
Type
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.