Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69050027M

  • Zoro # G1310746


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Number of Righthand Flutes
12
Finish
Uncoated
Number of Lefthand Flutes
5
Cutting Edge Type
Double Cut
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69050027M
Zoro #
G1310746
UPC #
697604691576
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Diameter
0.1181 in
Flute Length
0.1102 in
Overall Length
1.4961 in

Details

Number of Righthand Flutes
12
Finish
Uncoated
Number of Lefthand Flutes
5
Cutting Edge Type
Double Cut
Shank Type
Straight
Material
Carbide
Type
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.