Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69060027L3M

  • Zoro # G1305758


product price: $8.49
/ea

Key Features

Number of Lefthand Flutes
5
Shank Dia.
0.1181 in
Shank Type
Straight
Cutting Edge Type
Double Cut
Diameter
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69060027L3M
Zoro #
G1305758
UPC #
697604698162
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Diameter
0.1181 in
Flute Length
0.2205 in
Overall Length
2.9921 in

Details

Number of Lefthand Flutes
5
Shank Type
Straight
Cutting Edge Type
Double Cut
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
12
Type
Solid
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.