Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69060027M

  • Zoro # G1316501


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Shank Dia.
0.1181 in
Number of Lefthand Flutes
5
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Flute Length
0.2205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69060027M
Zoro #
G1316501
UPC #
697604691811
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Flute Length
0.2205 in
Overall Length
1.4961 in
Diameter
0.1181 in

Details

Number of Lefthand Flutes
5
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide
Finish
Uncoated
Type
Solid
Shank Type
Straight
Number of Righthand Flutes
12
Cutting Edge Type
Double Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.