Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 69060030M

  • Zoro # G1325881


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Shank Size
3 mm
Diameter
0.1181 in
Number of Righthand Flutes
20
Length of Cut
5.6 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69060030M
Zoro #
G1325881
UPC #
697604691897
Country of Origin
United States

Dimensions

Shank Size
3 mm
Diameter
0.1181 in
Length of Cut
5.6 mm
Cutter Dia.
3 mm
Shank Dia.
0.1181 in
Flute Length
0.2205 in
Overall Length
38 mm

Details

Number of Righthand Flutes
20
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Trade Number
SE-41M-F
Tool Construction
Solid
Type
Solid
Number of Flutes
20 (RH)
Cutting Edge Type
Fine
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.