Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69090027M

  • Zoro # G1335891


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Overall Length
1.4961 in
Finish
Uncoated
Material
Carbide
Number of Flutes
5 - LH; 12 - RH
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69090027M
Zoro #
G1335891
UPC #
697604692535
Country of Origin
United States

Dimensions

Overall Length
1.4961 in
Shank Dia.
0.1181 in
End Diameter
0.018 in
Flute Length
0.2362 in

Details

Finish
Uncoated
Material
Carbide
Number of Flutes
5 - LH; 12 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Construction
Solid
Decimal Equivalent
0.1181 in
Shank Type
Straight
Type of Cut
Double Cut
Specifications
SG-41M-D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.