Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 69112527M

  • Zoro # G1304568


product price: $9.49
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Tool Construction
Solid
Included Angle
60°
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69112527M
Zoro #
G1304568
UPC #
697604693495
Country of Origin
United States

Dimensions

Cutter Dia.
3 mm
Shank Size
3 mm
Diameter
0.1181 in
Flute Length
0.0945 in
Length of Cut
2.4 mm
Shank Dia.
0.1181 in
Overall Length
38 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Tool Construction
Solid
Included Angle
60°
Type
Solid
Number of Flutes
5 (LH); 12 (RH)
Number of Righthand Flutes
12
Number of Lefthand Flutes
5
Trade Number
SJ-82M-D
Cutting Edge Type
Double Cut
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.