Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69115020M

  • Zoro # G1310341


product price: $10.39
/ea

Key Features

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SK-82M
Shank Dia.
0.1181 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69115020M
Zoro #
G1310341
UPC #
697604693570
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Flute Length
0.063 in
Length of Cut
1.6 mm
Cutter Dia.
3 mm
Overall Length
38 mm
Diameter
0.1181 in
Shank Size
3 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SK-82M
Material
Carbide
Number of Righthand Flutes
12
Type
Solid
Finish
Uncoated
Tool Construction
Solid
Cutting Edge Type
Single
Included Angle
90°
Number of Flutes
12 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.