Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69120027M

  • Zoro # G1305268


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Type
Solid
Flute Length
0.189 in
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69120027M
Zoro #
G1305268
UPC #
697604693815
Country of Origin
United States

Dimensions

Flute Length
0.189 in
Shank Dia.
0.1181 in
End Diameter
0.46 mm
Diameter
0.1181 in
Cutter Dia.
3 mm
Length of Cut
4.8 mm
Shank Size
3 mm
Overall Length
38 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Type
Solid
Number of Righthand Flutes
12
Tool Construction
Solid
Trade Number
SM-45M-D
Shank Type
Straight
Finish
Uncoated
Included Angle
32°
Number of Lefthand Flutes
5
Number of Flutes
5 (LH); 12 (RH)
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.