Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 69125020M

  • Zoro # G1301576


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Overall Length
1.4961 in
Shank Dia.
0.1181 in
Included Angle
12 Degrees
Material
Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69125020M
Zoro #
G1301576
UPC #
697604693976
Country of Origin
United States

Dimensions

Overall Length
1.4961 in
Shank Dia.
0.1181 in
End Diameter
0.043 in
Flute Length
0.374 in

Details

Included Angle
12 Degrees
Material
Carbide
Finish
Uncoated
Number of Flutes
12 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Construction
Solid
Specifications
SM-41M
Type of Cut
Single
Decimal Equivalent
0.1181 in
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.