Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3.00Mm

  • Mfr # 69130030M

  • Zoro # G1310859


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Type
Solid
End Diameter
0.014 in
Diameter
0.1181 in
Cutting Edge Type
Fine
Overall Length
1.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69130030M
Zoro #
G1310859
UPC #
697604694379
Country of Origin
United States

Dimensions

End Diameter
0.014 in
Diameter
0.1181 in
Overall Length
1.4961 in
Shank Dia.
0.1181 in
Flute Length
0.437 in

Details

Type
Solid
Cutting Edge Type
Fine
Included Angle
14°
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Number of Righthand Flutes
20
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.