Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 69140027M

  • Zoro # G1320817


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Cutter Dia.
3 mm
Length of Cut
16 mm
Overall Length
38 mm
Shank Size
3 mm
Included Angle
7 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69140027M
Zoro #
G1320817
UPC #
697604694539
Country of Origin
United States

Dimensions

Cutter Dia.
3 mm
Length of Cut
16 mm
Overall Length
38 mm
Shank Size
3 mm
Pilot Dia.
1.14 mm

Details

Included Angle
7 Degrees
Finish
Uncoated
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
Left Hand: 5; Right Hand: 12
Material
Carbide
Decimal Equivalent
0.1181 in
Shank Type
Straight
Series
Edge Hog
Type of Cut
Double Cut
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.