Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 69150027L3M

  • Zoro # G1307602


product price: $7.99
/ea

Key Features

Overall Length
2.9921 in
Included Angle
8 Degrees
Number of Flutes
5 - LH; 12 - RH
Shank Dia.
0.1181 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69150027L3M
Zoro #
G1307602
UPC #
697604698360
Country of Origin
United States

Dimensions

Overall Length
2.9921 in
Shank Dia.
0.1181 in
Radius
0.025 in
Flute Length
0.5 in

Details

Included Angle
8 Degrees
Number of Flutes
5 - LH; 12 - RH
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material
Carbide
Type of Cut
Double Cut
Decimal Equivalent
0.1181 in
Specifications
SL-42L76M-D
Shank Type
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.