Zoro Homepage

Carbide Bur, 3.00Mm

  • Mfr # 69160027M

  • Zoro # G1329031


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Number of Lefthand Flutes
5
Type
Solid
Number of Righthand Flutes
12
Cutting Edge Type
Double Cut
Diameter
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69160027M
Zoro #
G1329031
UPC #
697604695253
Country of Origin
United States

Dimensions

Diameter
0.1181 in
Flute Length
0.2362 in
Cutter Dia.
3 mm
Overall Length
38 mm
Shank Size
3 mm
Shank Dia.
0.1181 in
Length of Cut
6 mm

Details

Number of Lefthand Flutes
5
Type
Solid
Number of Righthand Flutes
12
Cutting Edge Type
Double Cut
Material
Carbide
Tool Construction
Solid
Trade Number
SH-41M-D
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
5 (LH); 12 (RH)
Shank Type
Straight
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.