Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/16

  • Mfr # 41187520E

  • Zoro # G1205831


product price: $12.15
/ea

Key Features

Tool Construction
Solid
Shank Type
Straight
Number of Righthand Flutes
15
Shank Dia.
0.25 in
Flute Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41187520E
Zoro #
G1205831
UPC #
697604411136
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Flute Length
0.625 in
Length of Cut
5/8 in
Diameter
0.1875 in
Cutter Dia.
3/16 in
Shank Size
1/4 in
Overall Length
2 in

Details

Tool Construction
Solid
Shank Type
Straight
Number of Righthand Flutes
15
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Cutting Edge Type
Single
Number of Flutes
15 (RH)
Trade Number
SB-14
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.