Zoro Homepage

Carbide Bur, 3/16

  • Mfr # 43187530

  • Zoro # G1172189


product price: $12.59
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Size
1/4 in
Finish
Uncoated
Trade Number
SD-14-F
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43187530
Zoro #
G1172189
UPC #
697604430656
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Overall Length
2 in
Cutter Dia.
3/16 in
Length of Cut
5/32 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Trade Number
SD-14-F
Shank Type
Straight
Material
Carbide
Number of Flutes
24 (RH)
Cutting Edge Type
Fine
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.