Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/16

  • Mfr # 72040030

  • Zoro # G1350707


product price: $13.99
/ea

Key Features

Trade Number
SC-53-F
Length of Cut
1/2 in
Number of Righthand Flutes
24
Type
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72040030
Zoro #
G1350707
UPC #
697604720894
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
0.125 in
Diameter
0.1875 in
Flute Length
0.5 in
Cutter Dia.
3/16 in
Shank Size
1/8 in
Overall Length
1-1/2 in

Details

Trade Number
SC-53-F
Number of Righthand Flutes
24
Type
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Cutting Edge Type
Fine
Number of Flutes
24 (RH)
Shank Type
Straight
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.