Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/16

  • Mfr # 72060030

  • Zoro # G1342456


product price: $17.39
/ea

Key Features

Finish
Uncoated
Flute Length
0.2812 in
Diameter
0.1875 in
Number of Righthand Flutes
24
Cutting Edge Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72060030
Zoro #
G1342456
UPC #
697604721372
Country of Origin
United States

Dimensions

Flute Length
0.2812 in
Diameter
0.1875 in
Overall Length
1.5 in
Shank Dia.
0.125 in

Details

Finish
Uncoated
Number of Righthand Flutes
24
Cutting Edge Type
Fine
Shank Type
Straight
Type
Solid
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.