Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/16

  • Mfr # 72090027

  • Zoro # G1366798


product price: $13.35
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
15
Cutting Edge Type
Double Cut
Shank Size
1/8 in
End Diameter
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72090027
Zoro #
G1366798
UPC #
697604722010
Country of Origin
United States

Dimensions

Shank Size
1/8 in
End Diameter
0.025 in
Flute Length
0.5 in
Cutter Dia.
3/16 in
Length of Cut
1/2 in
Diameter
0.1875 in
Overall Length
1-1/2 in
Shank Dia.
0.125 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
15
Cutting Edge Type
Double Cut
Number of Flutes
6 (LH); 15 (RH)
Shank Type
Straight
Number of Lefthand Flutes
6
Tool Construction
Solid
Finish
Uncoated
Type
Solid
Trade Number
SG-53-D
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.