Zoro Homepage

Carbide Bur, 3/16

  • Mfr # 72110030

  • Zoro # G1317789


product price: $16.85
/ea

Key Features

Shank Dia.
0.125 in
Shank Type
Straight
Type
Solid
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72110030
Zoro #
G1317789
UPC #
697604722577
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Diameter
0.1875 in
Overall Length
1.5 in
Flute Length
0.25 in

Details

Shank Type
Straight
Type
Solid
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Included Angle
10°
Finish
Uncoated
Number of Righthand Flutes
24
Cutting Edge Type
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.