Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/32

  • Mfr # 69045020

  • Zoro # G1369248


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Cutting Edge Type
Single
Flute Length
0.0781 in
Finish
Uncoated
Diameter
0.0937 in
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69045020
Zoro #
G1369248
UPC #
697604691217
Country of Origin
United States

Dimensions

Flute Length
0.0781 in
Diameter
0.0937 in
Shank Dia.
0.125 in
Overall Length
1.5 in

Details

Cutting Edge Type
Single
Finish
Uncoated
Type
Solid
Material
Carbide
Shank Type
Straight
Number of Righthand Flutes
12
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.