Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/32

  • Mfr # 69045027

  • Zoro # G1331046


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Type
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Dia.
0.125 in
Shank Type
Straight
Number of Lefthand Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69045027
Zoro #
G1331046
UPC #
697604691293
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Overall Length
1.5 in
Diameter
0.0937 in
Flute Length
0.0781 in

Details

Type
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Number of Lefthand Flutes
5
Cutting Edge Type
Double Cut
Number of Righthand Flutes
12
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.