
Carbide Bur, 3/4
Mfr # 29707507
Zoro # G1343156
product price: $29.19
/eaKey Features
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Shank Type
Straight
Number of Flutes
12 (LH); 30 (RH)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29707507
Zoro #
G1343156
UPC #
697604297372
Country of Origin
United States
Dimensions
Cutter Dia.
3/4 in
Overall Length
2-35/64
Length of Cut
3/8 in
Shank Size
1/4 in
Details
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Double Cut
Tool Construction
Brazed
Shank Type
Straight
Trade Number
SK-7-D
Number of Flutes
12 (LH); 30 (RH)
Finish
Uncoated
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.