Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/4

  • Mfr # 41750020

  • Zoro # G1174149


product price: $40.15
/ea

Key Features

Cutter Dia.
3/4 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41750020
Zoro #
G1174149
UPC #
697604414212
Country of Origin
United States

Dimensions

Cutter Dia.
3/4 in
Length of Cut
1 in
Overall Length
3 in
Shank Size
1/4 in

Details

Finish
Uncoated
Material
Carbide
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
30
Tool Construction
Brazed
Decimal Equivalent
0.7500 in
Shank Type
Straight
Type of Cut
Single
Series
Edge Hog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.