Zoro Homepage

Carbide Bur, 3/4

  • Mfr # 41750030

  • Zoro # G1179566


product price: $43.75
/ea

Key Features

Trade Number
SA-7-F
Cutting Edge Type
Fine
Number of Flutes
40 (RH)
Tool Construction
Brazed
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750030
Zoro #
G1179566
UPC #
697604414458
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Length of Cut
1 in
Overall Length
3 in
Cutter Dia.
3/4 in

Details

Trade Number
SA-7-F
Cutting Edge Type
Fine
Number of Flutes
40 (RH)
Tool Construction
Brazed
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.