Zoro Homepage

Carbide Bur, 3/4

  • Mfr # 41750120E

  • Zoro # G1188620


product price: $44.49
/ea

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
30
Material
Carbide
Shank Type
Straight
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750120E
Zoro #
G1188620
UPC #
697604414618
Country of Origin
United States

Dimensions

Flute Length
0.5 in
Diameter
0.75 in
Shank Dia.
0.25 in
Overall Length
2.5 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
30
Material
Carbide
Shank Type
Straight
Finish
Uncoated
Cutting Edge Type
Single
Type
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.