Zoro Homepage

Carbide Bur, 3/4

  • Mfr # 41750127

  • Zoro # G1186006


product price: $36.15
/ea

Key Features

Cutting Edge Type
Double Cut
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Dia.
0.25 in
Number of Righthand Flutes
30
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750127
Zoro #
G1186006
UPC #
697604414694
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Flute Length
0.5 in
Overall Length
2.5 in
Diameter
0.75 in

Details

Cutting Edge Type
Double Cut
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
30
Finish
Uncoated
Number of Lefthand Flutes
12
Shank Type
Straight
Type
Brazed
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.