Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/4

  • Mfr # 41750127E

  • Zoro # G1192796


product price: $49.95
/ea

Key Features

Tool Construction
Brazed
Length of Cut
1/2 in
Finish
Uncoated
Shank Dia.
0.25 in
Trade Number
SB-15-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41750127E
Zoro #
G1192796
UPC #
697604414731
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
0.25 in
Diameter
0.75 in
Flute Length
0.5 in
Cutter Dia.
3/4 in
Shank Size
1/4 in
Overall Length
2-1/2 in

Details

Tool Construction
Brazed
Finish
Uncoated
Trade Number
SB-15-D
Material
Carbide
Shank Type
Straight
Cutting Edge Type
Double Cut
Type
Brazed
Number of Flutes
12 (LH); 30 (RH)
Number of Lefthand Flutes
12
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.