Zoro Homepage

Carbide Bur, 3/4

  • Mfr # 41750230

  • Zoro # G1176836


product price: $43.79
/ea

Key Features

Type
Brazed
Tool Construction
Brazed
Flute Length
0.75 in
Finish
Uncoated
Cutter Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750230
Zoro #
G1176836
UPC #
697604415172
Country of Origin
United States

Dimensions

Flute Length
0.75 in
Cutter Dia.
3/4 in
Length of Cut
3/4 in
Shank Dia.
0.25 in
Diameter
0.75 in
Shank Size
1/4 in
Overall Length
2-3/4 in

Details

Type
Brazed
Tool Construction
Brazed
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Cutting Edge Type
Fine
Number of Flutes
40 (RH)
Number of Righthand Flutes
40
Material
Carbide
Shank Type
Straight
Trade Number
SA-16-F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.