Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/4

  • Mfr # 43750027

  • Zoro # G1194239


product price: $28.19
/ea

Key Features

Number of Lefthand Flutes
12
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Diameter
0.75 in
Shank Dia.
0.25 in
Flute Length
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43750027
Zoro #
G1194239
UPC #
697604432971
Country of Origin
United States

Dimensions

Diameter
0.75 in
Shank Dia.
0.25 in
Flute Length
0.6875 in
Overall Length
2.6875 in

Details

Number of Lefthand Flutes
12
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Cutting Edge Type
Double Cut
Type
Brazed
Shank Type
Straight
Number of Righthand Flutes
30
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.