Zoro Homepage

Carbide Bur, 3/4

  • Mfr # 46750127

  • Zoro # G1186931


product price: $64.19
/ea

Key Features

End Diameter
0.07 in
Number of Lefthand Flutes
12
Diameter
0.75 in
Shank Dia.
0.25 in
Flute Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46750127
Zoro #
G1186931
UPC #
697604462374
Country of Origin
United States

Dimensions

End Diameter
0.07 in
Diameter
0.75 in
Shank Dia.
0.25 in
Flute Length
1.5 in
Overall Length
3.5 in

Details

Number of Lefthand Flutes
12
Type
Brazed
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Cutting Edge Type
Double Cut
Number of Righthand Flutes
30
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.