Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3/4

  • Mfr # 48750020

  • Zoro # G1168549


product price: $63.45
/ea

Key Features

Overall Length
3.625 in
Finish
Uncoated
Included Angle
14 Degrees
Shank Dia.
0.25 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48750020
Zoro #
G1168549
UPC #
697604482051
Country of Origin
United States

Dimensions

Overall Length
3.625 in
Shank Dia.
0.25 in
Flute Length
1.5625 in
Radius
0.23 in

Details

Finish
Uncoated
Included Angle
14 Degrees
Material
Carbide
Number of Flutes
30 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Specifications
SL-7
Construction
Brazed
Decimal Equivalent
0.75 in
Type of Cut
Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.