Zoro Homepage

Carbide Bur, 3/4

  • Mfr # 48750027

  • Zoro # G1167666


product price: $70.75
/ea

Key Features

Overall Length
3.625 in
Material
Carbide
Included Angle
14 Degrees
Number of Flutes
12 - LH; 30 - RH
Shank Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48750027
Zoro #
G1167666
UPC #
697604482136
Country of Origin
United States

Dimensions

Overall Length
3.625 in
Shank Dia.
0.25 in
Radius
0.23 in
Flute Length
1.5625 in

Details

Material
Carbide
Included Angle
14 Degrees
Number of Flutes
12 - LH; 30 - RH
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Specifications
SL-7-D
Decimal Equivalent
0.75 in
Construction
Brazed
Type of Cut
Double Cut
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.